Zoro Select
16 AWG 4 Conductor Portable Cord 600V 250 ft. BK
Mfr # 2TYG3
Zoro # G2104776
$338.71
17% off
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 4
- Length 250 ft
- Jacket Color Black
- Jacket Material TPE
Explore More Products
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK E3676
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 50 ft. BK E3665
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK E3660
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK 2TYN4
- ZORO SELECT 14 AWG 6 Conductor Portable Cord 600V 250 ft. BK E3709
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK 3045300355
- ZORO SELECT 3 ft. Insulated Bonding & Grounding Wire 8AA86
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. RD 5ZLL4
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. YL 2TYH8
- QUICKCABLE Primary Wire, 16 Gauge, Yellow, 100ft. 230304-100
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 500' Length, 0.0320" Diameter, Natural 20BCW500
- Zoro Select Electrical Wire & Cable