18 AWG 4 Conductor Portable Cord 300V 250 ft. YL

VALUE BRAND| Zoro #: G1219111| Mfr #: 2TYK6

$97.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Portable Cord
Conductor Material: Copper
Jacket Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219111 Mfr #: 2TYK6
Item: Portable CordConductor Material: Copper
Jacket Material: PVCIndoor / Outdoor: Indoor/Outdoor
Standards: UL/ cUL/ MSHAJacket Color: Yellow
Number of Conductors: 4Temp. Range: -40 Degrees to 167 Degrees F
Nominal Outside Dia.: 0.318"Max. Voltage: 300
Spool Length: 250 ft.Stranded / Solid: Stranded
Wire Size: 18 AWGJacket Type: SJTOW
Max. Amps: 7Wire Color: Black, White, Red, Green
Country of Origin (subject to change): Indonesia

Description

Portable Cord, Number of Conductors 4, Wire Size - Wire and Cable 18 AWG, Jacket Type - Wire and Cable SJTOW, Jacket Material - Wire and Cable PVC, Spool Length 250 ft., Max. Amps 7, Max. Voltage 300, Jacket Color Yellow, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.318 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 167 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews