Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

12 AWG 3 Conductor Portable Cord 600V 25 ft. BK

VALUE BRAND| Zoro #: G0647297| Mfr #: E3700

$54.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.595"
Jacket Color: Black
Conductor Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647297 Mfr #: E3700
Nominal Outside Dia.: 0.595"Jacket Color: Black
Conductor Material: CopperJacket Material: Rubber
Wire Size: 12 AWGStranded / Solid: Stranded
Temp. Range: -40 Degrees to 194 Degrees FItem: Portable Cord
Number of Conductors: 3Features: Resist Oil, Moisture and Abrasion-Resistant
Jacket Type: SOOWMax. Amps: 25
Max. Voltage: 600Indoor / Outdoor: Indoor/Outdoor
Standards: OSHA and Bureau of Mines (MSHA),UL 62,CSAWire Color: Black, White, Green
Spool Length: 25 ft.Country of Origin (subject to change): United States

Description

Portable Cord, Number of Conductors 3, Wire Size - Wire and Cable 12 AWG, Jacket Type - Wire and Cable SOOW, Jacket Material - Wire and Cable Rubber, Spool Length 25 ft., Max. Amps 25, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.595 In., Indoor/Outdoor, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA

Reviews