Portable Cord, 14/2 AWG, 25 ft., 0.340" O.D

VALUE BRAND| Zoro #: G1761611| Mfr #: E3690

$24.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Indoor / Outdoor: Indoor/Outdoor
Temp. Range: -40 Degrees to 194 Degrees F
Item: Portable Cord
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1761611 Mfr #: E3690
Indoor / Outdoor: Indoor/OutdoorTemp. Range: -40 Degrees to 194 Degrees F
Item: Portable CordStandards: OSHA and Bureau of Mines (MSHA),UL 62,CSA
Nominal Outside Dia.: 0.340"Max. Amps: 18
Max. Voltage: 300Jacket Material: Rubber
Wire Color: Black, WhiteSpool Length: 25 ft.
Stranded / Solid: StrandedJacket Color: Black
Jacket Type: SJOOWConductor Material: Copper
Wire Size: 14 AWGNumber of Conductors: 2
Features: Resist Oil, Moisture and Abrasion-ResistantCountry of Origin (subject to change): United States

Product Description

Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 2, Spool Length 25 ft., Max. Amps 18, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Nominal Outside Dia. 0.340 In., Indoor/Outdoor, Jacket Material Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA

Product Reviews