14 AWG 3 Conductor Portable Cord 300V 25 ft. BK

VALUE BRAND| Zoro #: G2343056| Mfr #: 3045300361

$54.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343056 Mfr #: 3045300361
Stranded / Solid: StrandedJacket Color: Black
Jacket Material: RubberFeatures: Resist Oil, Moisture and Abrasion-Resistant
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Conductor Material: CopperTemp. Range: -40 Degrees to 194 Degrees F
Standards: UL Flexible Cord, CSA, MSHA Approved, RoHS CompliantNumber of Conductors: 3
Jacket Type: SJOOWMax. Amps: 18
Max. Voltage: 300Spool Length: 25 ft.
Wire Size: 14 AWGWire Color: Black, White, Green
Nominal Outside Dia.: 0.370"Country of Origin (subject to change): United States

Product Description

Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 25 ft., Max. Amps 18, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.370 In., Indoor/Outdoor, Jacket Material Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA

Product Reviews

Save 15%. Sign up for Z-mail.