14 AWG 3 Conductor Portable Cord 600V 25 ft. BK

VALUE BRAND| Zoro #: G1310513| Mfr #: E3698

$39.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: Black
Standards: OSHA and Bureau of Mines (MSHA),UL 62,CSA
Indoor / Outdoor: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310513 Mfr #: E3698
Jacket Color: BlackStandards: OSHA and Bureau of Mines (MSHA),UL 62,CSA
Indoor / Outdoor: Indoor/OutdoorJacket Type: SOOW
Max. Voltage: 600Max. Amps: 18
Temp. Range: -40 Degrees to 194 Degrees FNumber of Conductors: 3
Features: Resist Oil, Moisture and Abrasion-ResistantNominal Outside Dia.: 0.535"
Jacket Material: RubberSpool Length: 25 ft.
Stranded / Solid: StrandedConductor Material: Copper
Wire Size: 14 AWGWire Color: Black, White, Green
Country of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 25 ft., Max. Amps 18, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.535 In., Indoor/Outdoor, Jacket Material Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA

Reviews