BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

14 AWG 3 Conductor Portable Cord 300V 50 ft. BK

VALUE BRAND| Zoro #: G1596296| Mfr #: E3693

$61.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: Black
Standards: OSHA and Bureau of Mines (MSHA),UL 62,CSA
Indoor / Outdoor: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596296 Mfr #: E3693
Jacket Color: BlackStandards: OSHA and Bureau of Mines (MSHA),UL 62,CSA
Indoor / Outdoor: Indoor/OutdoorJacket Type: SJOOW
Max. Voltage: 300Max. Amps: 18
Temp. Range: -40 Degrees to 194 Degrees FNumber of Conductors: 3
Features: Resist Oil, Moisture and Abrasion-ResistantNominal Outside Dia.: 0.370"
Jacket Material: RubberSpool Length: 50 ft.
Stranded / Solid: StrandedConductor Material: Copper
Wire Size: 14 AWGWire Color: Black, White, Green
Country of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 50 ft., Max. Amps 18, Max. Voltage 300, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.370 In., Indoor/Outdoor, Jacket Material Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA

Reviews