Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

14 AWG 3 Conductor Portable Cord 600V 50 ft. BK

VALUE BRAND| Zoro #: G0532953| Mfr #: E3699

$70.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stranded / Solid: Stranded
Wire Color: Black, White, Green
Max. Amps: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532953 Mfr #: E3699
Stranded / Solid: StrandedWire Color: Black, White, Green
Max. Amps: 18Jacket Material: Rubber
Wire Size: 14 AWGConductor Material: Copper
Indoor / Outdoor: Indoor/OutdoorNominal Outside Dia.: 0.535"
Jacket Type: SOOWMax. Voltage: 600
Item: Portable CordJacket Color: Black
Number of Conductors: 3Features: Resist Oil, Moisture and Abrasion-Resistant
Spool Length: 50 ft.Standards: OSHA and Bureau of Mines (MSHA),UL 62,CSA
Temp. Range: -40 Degrees to 194 Degrees FCountry of Origin (subject to change): United States

Description

Portable Cord, Jacket Type SOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 50 ft., Max. Amps 18, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Green, Nominal Outside Dia. 0.535 In., Indoor/Outdoor, Jacket Material Rubber, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Features Resist Oil, Moisture and Abrasion-Resistant, Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA

Reviews