KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6 AWG 3 Conductor Portable Cord 600V 250 ft. YL

VALUE BRAND| Zoro #: G1998805| Mfr #: 2TYK3

$1642.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.929"
Jacket Color: Yellow
Conductor Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998805 Mfr #: 2TYK3
Nominal Outside Dia.: 0.929"Jacket Color: Yellow
Conductor Material: CopperJacket Material: TPE
Wire Size: 6 AWGStranded / Solid: Stranded
Temp. Range: -40 Degrees to 194 Degrees FItem: Portable Cord
Number of Conductors: 3Jacket Type: SEOW
Max. Amps: 55Max. Voltage: 600
Indoor / Outdoor: Indoor/OutdoorStandards: UL/ cUL/ MSHA
Wire Color: Black, White, GreenSpool Length: 250 ft.
Country of Origin (subject to change): Indonesia

Description

Portable Cord, Jacket Type SEOW, Wire Size 6 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps 55, Max. Voltage 600, Jacket Color Yellow, Wire Color Black, White, Green, Nominal Outside Dia. 0.929 In., Indoor/Outdoor, Jacket Material TPE, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews