Portable Cord, 8/4 AWG, 250 ft., 0.917" O.D

VALUE BRAND| Zoro #: G1158157| Mfr #: 2TYH3

$1,009.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1158157 Mfr #: 2TYH3
Standards: UL/ cUL/ MSHAStranded / Solid: Stranded
Item: Portable CordIndoor / Outdoor: Indoor/Outdoor
Conductor Material: CopperSpool Length: 250 ft.
Number of Conductors: 4Jacket Type: SEOW
Max. Amps: 35Max. Voltage: 600
Nominal Outside Dia.: 0.917"Jacket Material: TPE
Jacket Color: BlackWire Size: 8 AWG
Temp. Range: -40 Degrees to 194 Degrees FWire Color: Black, White, Red, Green
Country of Origin (subject to change): Indonesia

Product Description

Portable Cord, Jacket Type SEOW, Wire Size 8 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps 35, Max. Voltage 600, Jacket Color Black, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.917 In., Indoor/Outdoor, Jacket Material TPE, Conductor Material Copper, Stranded, Temp. Range -40 Degrees to 194 Degrees F, Standards UL/ cUL/ MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.