Post Base, 6 In, Silver

VALUE BRAND| Zoro #: G1032245| Mfr #: V645EG

$18.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Item: Channel Post Base
Includes: 3/4" Mounting Holes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032245 Mfr #: V645EG
Width: 6"Item: Channel Post Base
Includes: 3/4" Mounting HolesLength: 6"
Color: SilverDepth: 3-1/2"
Finish: Electro GalvanizedMaterial: steel
Sub-Category: Fittings and BracketsCountry of Origin (subject to change): Multiple

Description

Channel Post Base, Length 6 In., Width 6 In., Depth 3-1/2 In., Material Steel, Finish Electro Galvanized, Color Silver, Includes 3/4 In. Mounting Holes

Reviews