KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow

VALUE BRAND| Zoro #: G1740261| Mfr #: 4GRE5

$40.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.14"
Inside Dia.: 4-3/4"
Material: HDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740261 Mfr #: 4GRE5
Wall Thickness: 0.14"Inside Dia.: 4-3/4"
Material: HDPEFor Post Size: 4-1/2" dia.
Includes: (2) Foam Strips, Reflective SheetingNet Weight: 5 lb.
Pattern: SmoothOutside Dia.: 5"
Item: Bollard CoverInstallation Method: Foam Tape
Color: Yellow with Red TapeOverall Height: 52"
Shape: ROUNDCountry of Origin (subject to change): United States

Description

Bollard Cover Style Smooth, For Post Size 4-1/2 In. dia., Overall Height 52 In., Bollard Cover Color Yellow, UV Resistant No, Installation Method Foam Tape, Outside Dia. 5 In., Bollard Cover Material High Density Polyethylene, Bollard Shape Round, Bollard Striping Yes, Bollard Striping Color Red, Includes (2) Foam Strips, Reflective Sheeting, Inside Dia. 4-23/32 In., Item Bollard Cover, Net Weight 5 lb., Wall Thickness 0.14 In.

Reviews