Post Sleeve, 7 In Dia., 60 In H, Yellow

VALUE BRAND| Zoro #: G1839083| Mfr #: 4GRE9

$55.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839083 Mfr #: 4GRE9
Shape: ROUNDItem: Bollard Cover
Material: HDPEInstallation Method: Foam Tape
Pattern: SmoothWall Thickness: -1
Overall Height: 60"Outside Dia.: 7-25/64"
Inside Dia.: 7-7/64"Includes: (2) Foam Strips
Color: Yellow with White TapeFor Post Size: 7" dia.
Net Weight: 6.5 lb.Country of Origin (subject to change): United States

Product Description

Post Sleeve, For Post Size 7 In. dia., Yellow with White Tape, Installation Method Foam Tape, Pattern Smooth, Overall Height 60 In., Inside Dia. 7-7/64 In., Outside Dia. 7-25/64 In., Round, Material HDPE, Net Weight 6.5 lb., Wall Thickness 9/64 In., Includes (2) Foam Strips

Product Reviews

Save 15%. Sign up for Z-mail.