Posting Tub, Legal, Steel, 7Hx15 1/8W In

VALUE BRAND| Zoro #: G0260985| Mfr #: 1AYF6

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0260985 Mfr #: 1AYF6
Includes: Non-skid Strips, Carry Handles, Label HoldersFinish: Powered Coat
Number of Pockets: 1Item: Posting Tub
Height: 7"Construction: Cold Rolled Steel
Color: BlackType: Legal
Depth: 11-3/8"Width: 15-1/8"
Country of Origin (subject to change): China

Product Description

Posting Tub, Legal, Width 15-1/8 In., Depth 11-3/8 In., Height 7 In., Color Black, Cold Rolled Steel Construction, Powered Coat Finish, Number of Pockets 1, Includes Non-skid Strips, Carry Handles, Label Holders

Product Reviews

Save 15%. Sign up for Z-mail.