KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Potential Relay, 35A, Pick Up 222 to 235

VALUE BRAND| Zoro #: G2259004| Mfr #: 5MLZ1

$15.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2
Phase: 1
% Volts Unbalance: +/-10%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259004 Mfr #: 5MLZ1
Width: 2Phase: 1
% Volts Unbalance: +/-10%Pick Up: 222 to 235
Type: PotentialResponse Time (ms): 25
Agency Compliance: cULusContact Rating (Amps): 35
Drop Out: 90 to 40Hz: 60
N.O. Output (Amps): 50Height: 2.0
HP: 6Item: Relay
Hold: 332Depth: 1-3/4
Application: For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible PumpsTemp. Rating (F): -40 to 161
Country of Origin (subject to change): China

Description

Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 222 to 235, Hold 332, Drop Out 90 to 40, Phase 1, 60 Hz, HP 6, % Volts Unbalance +/-10%, Response Time (ms) 25, Temp. Rating (F) -40 to 161, Depth 1-3/4, Height 2, Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews