KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Poultry Netting, Height 60 In, 50 Ft..

VALUE BRAND| Zoro #: G0157507| Mfr #: 4LVG1

$28.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mesh Size: 2"
Mesh Shape: Hexagon
Item: Poultry Netting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157507 Mfr #: 4LVG1
Mesh Size: 2"Mesh Shape: Hexagon
Item: Poultry NettingLength: 50 ft.
Gauge: 20Height: 5 ft.
Finish: GalvanizedMaterial: steel
Country of Origin (subject to change): China

Description

Poultry Netting, Gauge 20, Mesh Size 2 In., Height 5 ft., Length 50 ft., Mesh Shape Hexagon, Galvanized, Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews