Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK5

VALUE BRAND| Zoro #: G1324197| Mfr #: 906642-PR

$9.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastening Tool Material: S2 Steel
Overall Length: 2"
Shank Style: Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324197 Mfr #: 906642-PR
Fastening Tool Material: S2 SteelOverall Length: 2"
Shank Style: HexFor Use With: Phillips Square-Driv Fasteners and PSD products
Impact Rated: NoBit Style: Phillips, Square Recess
SAE or Metric: SAESingle End/Double End: Double End
Shank Size: 1/4"Finish: zinc
Point Size: #2/#2Country of Origin (subject to change): Multiple

Description

Power Bit,Shank Size 1/4 In.,Bit Style Phillips, Square Recess,Point Size #2/#2,Bit Length 2 In.,Material Steel,Package Quantity 5

Reviews