Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3

VALUE BRAND| Zoro #: G1420903| Mfr #: 5XFN1ID

$42.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420903 Mfr #: 5XFN1ID
Jacket Color: BlackItem: Power Cord
Standards: UL, CSAGauge/Conductor: 14/3
Max. Amps: 15NEMA Plug Configuration: 5-15p
Connector End: IEC-C13NEC Cord Designation: SJT
Voltage: 125Shape: Round
Cord Length: 25 ft.Temp. Range: -4 Degrees to 221 Degrees F
Max. Cord Temp.: 221 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Power Cord, Gauge/Conductor 14/3, Cord Length 25 ft., Voltage 125, Connector End IEC-C13, NEMA Plug Configuration 5-15P, Max. Amps 15, Shape Round, Temp. Range 221 Degrees F, Max. Cord Temp. 221 Degrees F, NEC Cord Designation SJT, Jacket Color Black, Standards UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.