Power Cord, 5-15P, SVT, 6 ft., Blk, 10A, 18/3

VALUE BRAND| Zoro #: G2203397| Mfr #: 5279

$3.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203397 Mfr #: 5279
Jacket Color: BlackItem: Power Cord
Standards: UL Listed, CSAMax. Amps: 10
NEMA Plug Configuration: 5-15PNEC Cord Designation: SVT
Voltage: 125Shape: Round
Cord Length: 6 ft.Gauge/Conductor - Wire and Cable: 18/3
Temp. Range: 221 Degrees FConnector End - Wire and Cable: IEC C13
Wire and Cable Jacket Material: PVCWire and Cable Item: Power Cord
Max. Cord Temp.: 221 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Power Cord, Gauge/Conductor - Wire and Cable 18/3, Wire and Cable Jacket Material PVC, Jacket Color Black, Connector End - Wire and Cable IEC C13, Cord Length 6 ft., Voltage 125, NEMA Plug Configuration 5-15P, Max. Amps 10, Shape Round, Temp. Range 221 Degrees F, Max. Cord Temp. 221 Degrees F, NEC Cord Designation SVT, Standards UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.