Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Precision Saw, 9 1/4 In, Aluminum Handle

VALUE BRAND| Zoro #: G2084677| Mfr #: 295

$9.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-1/4"
Teeth per Inch: 52
Manufacturers Warranty Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084677 Mfr #: 295
Length: 9-1/4"Teeth per Inch: 52
Manufacturers Warranty Length: -Handle Design: Lightweight Aluminum
Characteristics: Comfort Grip HandleType: -
Function: For Tight, Hard to Reach PlacesBlade Material: Steel
Item: Flush Cut SawIncludes: Removable Handle
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Length: 5"
Number of Pieces: 1Country of Origin (subject to change): United States

Description

Precision Saw, Length 9 1/4 In., Blade Length 5 In., 52 Teeth per Inch, Handle Design Lightweight Aluminum, For Tight, Hard to Reach Places, Comfort Grip Handle, Number of Pieces 1, Includes Removable Handle

Reviews