LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Press Insert, PK10

VALUE BRAND| Zoro #: G0813206| Mfr #: 4ZU20

$4.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0813206 Mfr #: 4ZU20
Material: BrassInstallation: Press In, No Tool Needed
Application: For Use on PlasticItem: Knurled Press Insert
Length: 9/16"Thread Type: UNC
Series: 240Internal Thread Size: 5/16-18
Drill Size: 3/8"Type: Flush
Country of Origin (subject to change): Taiwan

Product Description

Knurled Press Insert, Flush, Brass, Internal Thread Size 5/16-18, Thread Type Coarse, Length 9/16 In, Drill Size 3/8 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.