Press Insert, PK10

VALUE BRAND| Zoro #: G0409017| Mfr #: 4ZU42

$8.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 5/8"
Drill Size: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409017 Mfr #: 4ZU42
Package Quantity: 10Length: 5/8"
Drill Size: 7/16"Internal Thread Size: 3/8-16
Type: FlangedThread Type: UNC
Series: 260Material: Brass
Item: Knurled Press InsertInstallation: Press In, No Tool Needed
Application: For Use on PlasticCountry of Origin (subject to change): Taiwan

Description

Knurled Press Insert, Flanged, Brass, Internal Thread Size 3/8-16, Thread Type Coarse, Length 5/8 In, Drill Size 7/16 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 10

Reviews