Press Insert, PK25

VALUE BRAND| Zoro #: G1285243| Mfr #: 4ZU15

$4.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Flush
Drill Size: 1/4"
Length: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1285243 Mfr #: 4ZU15
Type: FlushDrill Size: 1/4"
Length: 3/8"Application: For Use on Plastic
Package Quantity: 25Internal Thread Size: 10-32
Series: 240Item: Knurled Press Insert
Thread Type: UNCMaterial: Brass
Installation: Press In, No Tool NeededCountry of Origin (subject to change): Taiwan

Product Description

Knurled Press Insert, Flush, Brass, Internal Thread Size 10-32, Thread Type Coarse, Length 3/8 In, Drill Size 1/4 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 25

Product Reviews