JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Press Insert, PK25

VALUE BRAND| Zoro #: G0828536| Mfr #: 4ZU17

$5.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828536 Mfr #: 4ZU17
Material: BrassInstallation: Press In, No Tool Needed
Item: Knurled Press InsertApplication: For Use on Plastic
Drill Size: 1/4"Type: Flush
Length: 3/8"Thread Type: UNC
Series: 240Internal Thread Size: 10-24
Country of Origin (subject to change): Taiwan

Product Description

Knurled Press Insert, Flush, Brass, Internal Thread Size 10-24, Thread Type Coarse, Length 3/8 In, Drill Size 1/4 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.