Press Insert, PK25

VALUE BRAND| Zoro #: G1233023| Mfr #: 4ZU18

$5.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 1/2"
Drill Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233023 Mfr #: 4ZU18
Package Quantity: 25Length: 1/2"
Drill Size: 5/16"Internal Thread Size: 1/4-20
Type: FlushThread Type: UNC
Series: 240Material: Brass
Item: Knurled Press InsertInstallation: Press In, No Tool Needed
Application: For Use on PlasticCountry of Origin (subject to change): Taiwan

Description

Knurled Press Insert, Flush, Brass, Internal Thread Size 1/4-20, Thread Type Coarse, Length 1/2 In, Drill Size 5/16 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 25

Reviews