Press Insert, PK25

VALUE BRAND| Zoro #: G1699835| Mfr #: 4ZU37

$5.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699835 Mfr #: 4ZU37
Installation: Press In, No Tool NeededSeries: 260
Item: Knurled Press InsertMaterial: Brass
Thread Type: UNCApplication: For Use on Plastic
Type: FlangedInternal Thread Size: 10-32
Drill Size: 1/4"Length: 3/8"
Country of Origin (subject to change): Taiwan

Product Description

Knurled Press Insert, Flanged, Brass, Internal Thread Size 10-32, Thread Type UNC, Length 3/8 In., Drill Size 1/4 In., Series 260, For Use on Plastic, Press In, No Tool Needed, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.