20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Press Insert, PK25

VALUE BRAND| Zoro #: G1363162| Mfr #: 4ZU39

$8.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1363162 Mfr #: 4ZU39
Installation: Press In, No Tool NeededItem: Knurled Press Insert
Material: BrassApplication: For Use on Plastic
Thread Type: UNCSeries: 260
Internal Thread Size: 1/4-20Drill Size: 5/16"
Type: FlangedLength: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Knurled Press Insert, Flanged, Brass, Internal Thread Size 1/4-20, Thread Type Coarse, Length 1/2 In, Drill Size 5/16 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.