LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Press Insert, PK50

VALUE BRAND| Zoro #: G2074581| Mfr #: 4ZE99

$8.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2074581 Mfr #: 4ZE99
Installation: Press In, No Tool NeededMaterial: Brass
Application: For Use on PlasticItem: Knurled Press Insert
Type: FlushLength: 3/16"
Thread Type: UNCSeries: 240
Internal Thread Size: 4-40Drill Size: 5/32"
Country of Origin (subject to change): Taiwan

Product Description

Knurled Press Insert, Flush, Brass, Internal Thread Size 4-40, Thread Type Coarse, Length 3/16 In, Drill Size 5/32 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.