KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Press Insert, PK50

VALUE BRAND| Zoro #: G1228631| Mfr #: 4ZU11

$10.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 240
Internal Thread Size: 6-32
Type: Flush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228631 Mfr #: 4ZU11
Series: 240Internal Thread Size: 6-32
Type: FlushThread Type: UNC
Length: 1/4"Drill Size: 3/16"
Item: Knurled Press InsertApplication: For Use on Plastic
Package Quantity: 50Installation: Press In, No Tool Needed
Material: BrassCountry of Origin (subject to change): Taiwan, Province of China

Description

Knurled Press Insert, Flush, Brass, Internal Thread Size 6-32, Thread Type Coarse, Length 1/4 In, Drill Size 3/16 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 50

Reviews