Zoro Select
Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK
Mfr # 4ZU13
Zoro # G1478705
$9.35
2% off
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flange Style Flush
- Insert Diameter 15/64 in
- Overall Length 5/16 in
- Finish Plain
Explore More Products
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain, 5 PK 240-M4-CR
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK 4ZU39
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK 4ZU29
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK 260-M5-CR
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK 4KXL5
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 3/8 in L, 6.7 mm Dia., Brass, Plain, 50 PK 4ZU27
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 5/8 in L, 11/64 in Dia., Brass, Plain, 50 PK 4ZU31
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 1000 PK 4KXN7
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 1/4 in L, 17/64 in Dia., Brass, Plain, 25 PK 240-332-BR.250
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., 18-8 Stainless Steel, Plain, 25 PK 260-002CR
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK 260-M3-CR
- Zoro Select Press Inserts