KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Press Insert, PK50

VALUE BRAND| Zoro #: G1440196| Mfr #: 4ZU26

$11.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 240
Internal Thread Size: M4 x 0.7
Type: Flush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440196 Mfr #: 4ZU26
Series: 240Internal Thread Size: M4 x 0.7
Type: FlushThread Type: Metric
Length: 5/16"Drill Size: 7/32"
Item: Knurled Press InsertApplication: For Use on Plastic
Package Quantity: 50Installation: Press In, No Tool Needed
Material: BrassCountry of Origin (subject to change): Taiwan, Province of China

Description

Knurled Press Insert, Flush, Brass, Internal Thread Size M4x0.7, Thread Type Metric, Length 5/16 In, Drill Size 7/32 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 50

Reviews