Press Insert, PK50

VALUE BRAND| Zoro #: G2126756| Mfr #: 4ZU33

$8.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2126756 Mfr #: 4ZU33
Installation: Press In, No Tool NeededSeries: 260
Item: Knurled Press InsertMaterial: Brass
Thread Type: UNCApplication: For Use on Plastic
Type: FlangedDrill Size: 3/16"
Length: 1/4"Internal Thread Size: 6-32
Country of Origin (subject to change): Taiwan

Product Description

Knurled Press Insert, Flanged, Brass, Internal Thread Size 6-32, Thread Type Coarse, Length 1/4 In, Drill Size 3/16 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.