STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Press Insert, Reverse, 2-56x3/16 L, PK50

VALUE BRAND| Zoro #: G1004805| Mfr #: 1GUC5

$11.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 3/16"
Drill Size: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004805 Mfr #: 1GUC5
Package Quantity: 50Length: 3/16"
Drill Size: 1/8"Internal Thread Size: 2-56
Type: Reverse SlotThread Type: UNC
Series: 260Material: Brass
Item: Press InsertInstallation: No Tool Needed, Press In
Application: For Use on PlasticCountry of Origin (subject to change): Taiwan

Description

Press Insert, Reverse Slot, Brass, Series 260, Internal Thread Size 2-56, UNC Thread Type, Length 3/16 In, Drill Size 1/8 In, For Use on Plastic, No Tool Needed, Press In Installation, Package Quantity 50

Reviews