Press Insert, Reverse, 4-40x3/16 L, PK50

VALUE BRAND| Zoro #: G1798736| Mfr #: 1GUC6

$9.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 260
Internal Thread Size: 4-40
Type: Reverse Slot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798736 Mfr #: 1GUC6
Series: 260Internal Thread Size: 4-40
Type: Reverse SlotThread Type: UNC
Length: 3/16"Drill Size: 3/16"
Item: Press InsertApplication: For Use on Plastic
Package Quantity: 50Installation: No Tool Needed, Press In
Material: BrassCountry of Origin (subject to change): Taiwan, Province of China

Description

Press Insert, Reverse Slot, Brass, Series 260, Internal Thread Size 4-40, UNC Thread Type, Length 3/16 In, Drill Size 3/16 In, For Use on Plastic, No Tool Needed, Press In Installation, Package Quantity 50

Reviews