Press Insert, Reverse, 6-32x1/4 In L, PK50

VALUE BRAND| Zoro #: G1092515| Mfr #: 1GUC7

$10.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1/4"
Drill Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092515 Mfr #: 1GUC7
Package Quantity: 50Length: 1/4"
Drill Size: 3/16"Internal Thread Size: 6-32
Type: Reverse SlotThread Type: UNC
Series: 260Material: Brass
Item: Press InsertInstallation: No Tool Needed, Press In
Application: For Use on PlasticCountry of Origin (subject to change): Taiwan

Description

Press Insert, Reverse Slot, Brass, Series 260, Internal Thread Size 6-32, UNC Thread Type, Length 1/4 In, Drill Size 3/16 In, For Use on Plastic, No Tool Needed, Press In Installation, Package Quantity 50

Reviews