Press Insert, Reverse, 8-32x5/16 L, PK50

VALUE BRAND| Zoro #: G2002567| Mfr #: 1GUC8

$11.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Use on Plastic
Item: Press Insert
Length: 5/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2002567 Mfr #: 1GUC8
Item: Press InsertSeries: 260
Type: Reverse SlotMaterial: Brass
Application: For Use on PlasticThread Type: UNC
Installation: No Tool Needed, Press InDrill Size: 7/32"
Length: 5/16"Internal Thread Size: 8-32
Country of Origin (subject to change): Taiwan

Product Description

Press Insert, Reverse Slot, Brass, Series 260, Internal Thread Size 8-32, UNC Thread Type, Length 5/16 In., Drill Size 7/32 In., For Use on Plastic, No Tool Needed, Press In Installation, Package Quantity 50

Product Reviews