KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Press Switch, Manual 610 PSIG

VALUE BRAND| Zoro #: G1769476| Mfr #: 6ALC6

$14.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Differential Pressure (PSI): 610
Type: High
Range (PSI): 150-700
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769476 Mfr #: 6ALC6
Differential Pressure (PSI): 610Type: High
Range (PSI): 150-700Open (PSI): 610
Mounting: UniversalFunction: To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning Systems
Pressure Connection: 1/4" Female SAEItem: Pressure Switch
Application: For Refrigerants R 12, R 22, R 134A and R 502, In Commercial RefrigerationReset: Manual
Capillary Length (In.): 18Enclosure: NEMA 1
Switch Type: SPSTSwitch Action: Opens on High Pressure
Country of Origin (subject to change): China

Description

Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 610, Differential Pressure (PSI) 610, Manual Reset, Pressure Connection 1/4 In Female SAE, Capillary Length (In.) 18, Universal Mounting, NEMA 1 Enclosure, For Refrigerants R 12, R 22, R 134A and R 502

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews