KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Press Switch, Open On Fall 155 PSI

VALUE BRAND| Zoro #: G0685867| Mfr #: 6ALC7

$8.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Differential Pressure (PSI): 155 to 225
Type: Low
Close (PSI): 225
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685867 Mfr #: 6ALC7
Differential Pressure (PSI): 155 to 225Type: Low
Close (PSI): 225Range (PSI): 0.3-150
Function: To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning SystemsMounting: Universal
Pressure Connection: 1/4" Female SAEOpen (PSI): 155
Item: Pressure SwitchApplication: For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
Reset: AutoCapillary Length (In.): 48
Enclosure: NEMA 1Switch Type: SPST
Switch Action: Opens on Low PressureCountry of Origin (subject to change): China

Description

Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 225, Open (PSI) 155, Differential Pressure (PSI) 155 to 225, Auto Reset, Pressure Connection 1/4 In Female SAE, Capillary Length (In.) 48, Universal Mounting, NEMA 1 Enclosure, For Refrigerants R 12, R 22, R 134A and R 502

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews