KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Press Switch, Open On Fall 170 PSI

VALUE BRAND| Zoro #: G1287404| Mfr #: 6ALC8

$8.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Differential Pressure (PSI): 170 to 250
Type: Low
Close (PSI): 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287404 Mfr #: 6ALC8
Differential Pressure (PSI): 170 to 250Type: Low
Close (PSI): 250Range (PSI): 0.3-150
Function: To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning SystemsMounting: Universal
Pressure Connection: 1/4" Female SAEOpen (PSI): 170
Item: Pressure SwitchApplication: For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
Reset: AutoCapillary Length (In.): 48
Enclosure: NEMA 1Switch Type: SPST
Switch Action: Opens on Low PressureCountry of Origin (subject to change): China

Description

Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250, Open (PSI) 170, Differential Pressure (PSI) 170 to 250, Auto Reset, Pressure Connection 1/4 In Female SAE, Capillary Length (In.) 48, Universal Mounting, NEMA 1 Enclosure, For Refrigerants R 12, R 22, R 134A and R 502

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews