KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Press Switch, Open On Rise 275 PSI

VALUE BRAND| Zoro #: G1896806| Mfr #: 6ALA9

$8.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Differential Pressure (PSI): 275 to 195
Type: High
Close (PSI): 195
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896806 Mfr #: 6ALA9
Differential Pressure (PSI): 275 to 195Type: High
Close (PSI): 195Range (PSI): 150-700
Function: To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning SystemsMounting: Universal
Pressure Connection: 1/4" Female SAEOpen (PSI): 275
Item: Pressure SwitchApplication: For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
Reset: AutoCapillary Length (In.): 18
Enclosure: NEMA 1Switch Type: SPST
Switch Action: Opens on High PressureCountry of Origin (subject to change): China

Description

Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 195, Open (PSI) 275, Differential Pressure (PSI) 275 to 195, Auto Reset, Pressure Connection 1/4 In Female SAE, Capillary Length (In.) 18, Universal Mounting, NEMA 1 Enclosure, For Refrigerants R 12, R 22, R 134A and R 502

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews