Press Switch, Open On Rise 425 PSI

VALUE BRAND| Zoro #: G0593241| Mfr #: 6ALC9

$10.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Connection: 1/4" Female SAE
Close (PSI): 325
Reset: Auto
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593241 Mfr #: 6ALC9
Pressure Connection: 1/4" Female SAEClose (PSI): 325
Reset: AutoOpen (PSI): 425
Switch Type: SPSTType: High
Capillary Length (In.): 48Mounting: Universal
Range (PSI): 150-700Item: Pressure Switch
Function: To Protect the Compressor Loss of Refrigerant in Commercial Refrigeration and Air Conditioning SystemsEnclosure: NEMA 1
Application: For Refrigerants R 12, R 22, R 134A and R 502, In Commercial RefrigerationDifferential Pressure (PSI): 425 to 325
Switch Action: Opens on High PressureCountry of Origin (subject to change): China

Description

Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 325, Open (PSI) 425, Differential Pressure (PSI) 425 to 325, Auto Reset, Pressure Connection 1/4 In Female SAE, Capillary Length (In.) 48, Universal Mounting, NEMA 1 Enclosure, For Refrigerants R 12, R 22, R 134A and R 502

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews