Pressure Gauge, 0 to 100 psi, 0 to 700 kPa

VALUE BRAND| Zoro #: G0044974| Mfr #: 4FLZ7

$5.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0044974 Mfr #: 4FLZ7
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Center Back
Gauge Case Color: BlackConnection Location: Back
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/8" NPT
Basic Gauge Case Material: PlasticRange: 0 to 100 psi, 0 to 700 kPa
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Bronze
Gauge Primary Range Values: 0 to 100Gauge Primary Range Smallest Graduation: 2
Gauge Connection Size: 1/8"Basic Gauge Wetted Parts: Brass / Bronze
Gauge Accuracy: +/-3-2-3%Basic Gauge Socket Material: Brass
Smallest Graduation: 2 psiGauge Case Material: ABS Plastic
Gauge Secondary Range Values: 0 to 700Gauge Application: Test
Gauge Nominal Dial Size: 1-1/2"Gauge Secondary Range Units: kPa
Calibration Certificate Included: NoCase Color: Black
Gauge Sensor Material: BronzeGauge Socket Material: Brass
Country of Origin (subject to change): China

Description

Pressure Gauge, Dial Size (In.) 1-1/2, Range 0 to 100 psi, 0 to 700 kPa, Dial Size (mm) 40, Connection Size 1/8" NPT, Back Connection, Smallest Graduation (PSI) 2, Accuracy (%) +/-3-2-3, ABS Plastic Case Material, Case Color Black, Socket Material Brass, Tube Material Bronze, Lens Material Acrylic, Ring Material Crimped Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews