Pressure Gauge, 0 to 6000, 0 to 40, 000 kPa

VALUE BRAND| Zoro #: G0045087| Mfr #: 4FMA9

$3.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Case Material: ABS Plastic
Gauge Primary Range Values: 0 to 6000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045087 Mfr #: 4FMA9
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Case Material: ABS Plastic
Gauge Primary Range Values: 0 to 6000Basic Gauge Lens Material: Plastic
Gauge Application: TestGauge Accuracy: +/-3-2-3%
Gauge Case Color: BlackOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Secondary Range Values: 0 to 40,000Gauge Secondary Range Units: kPa
Case Color: BlackGauge Connection Location: Center Back
Smallest Graduation: 200 psiBasic Gauge Case Material: Plastic
Gauge Panel Mountable: NoBasic Gauge Socket Material: Brass
Gauge Connection Size: 1/8"Calibration Certificate Included: No
Liquid Filled: NoGauge Primary Range Smallest Graduation: 200
Gauge Nominal Dial Size: 1-1/2"Gauge Socket Material: Brass
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Bronze
Connection Size: 1/8" NPTConnection Location: Back
Gauge Connection Type: MNPTRange: 0 to 6000, 0 to 40,000 kPa
Basic Gauge Wetted Parts: Brass / BronzeGauge Primary Range Units: psi
Gauge Sensor Material: BronzeCountry of Origin (subject to change): China

Description

Pressure Gauge, Dial Size (In.) 1-1/2, Range 0 to 6000 psi, 0 to 40,000 kPa, Dial Size (mm) 40, Connection Size 1/8" NPT, Back Connection, Smallest Graduation (PSI) 200, Accuracy (%) +/-3-2-3, ABS Plastic Case Material, Case Color Black, Socket Material Brass, Tube Material Bronze, Lens Material Acrylic, Ring Material Crimped Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews