Pressure Gauge, 0to3000 psi, 0to20, 000 kPa

VALUE BRAND| Zoro #: G0045053| Mfr #: 4FMA6

$4.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: ABS Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045053 Mfr #: 4FMA6
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: ABS PlasticConnection Size: 1/8" NPT
Gauge Socket Material: BrassPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Secondary Range Units: kPaGauge Primary Range Units: psi
Case Color: BlackGauge Connection Size: 1/8"
Basic Gauge Sensor Material: BronzeBasic Gauge Case Material: Plastic
Gauge Primary Range Values: 0 to 3000Connection Location: Back
Gauge Application: TestGauge Sensor Material: Bronze
Gauge Secondary Range Values: 0 to 20,000Gauge Connection Location: Center Back
Basic Gauge Wetted Parts: Brass / BronzeGauge Panel Mountable: No
Gauge Connection Type: MNPTGauge Accuracy: +/-3-2-3%
Range: 0 to 3000 psi, 0 to 20,000 kPaCalibration Certificate Included: No
Gauge Lens Material: AcrylicGauge Nominal Dial Size: 1-1/2"
Gauge Primary Range Smallest Graduation: 100Operating Temp. Range: -40 Degrees to 150 Degrees F
Smallest Graduation: 100 psiGauge Case Color: Black
Basic Gauge Socket Material: BrassItem: Pressure Gauge
Country of Origin (subject to change): China

Description

Pressure Gauge, Dial Size (In.) 1-1/2, Range 0 to 3000 psi, 0 to 20,000 kPa, Dial Size (mm) 40, Connection Size 1/8" NPT, Back Connection, Smallest Graduation (PSI) 100, Accuracy (%) +/-3-2-3, ABS Plastic Case Material, Case Color Black, Socket Material Brass, Tube Material Bronze, Lens Material Acrylic, Ring Material Crimped Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews