Pressure Gauge, 0to600 psi, 0to4000 kPa

VALUE BRAND| Zoro #: G0045026| Mfr #: 4FMA3

$4.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0045026 Mfr #: 4FMA3
Item: Pressure GaugeGauge Lens Material: Acrylic
Gauge Nominal Dial Size: 1-1/2"Basic Gauge Lens Material: Plastic
Calibration Certificate Included: NoGauge Primary Range Units: psi
Gauge Accuracy: +/-3-2-3%Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Values: 0 to 600Liquid Filled: No
Gauge Primary Range Smallest Graduation: 10Gauge Sensor Material: Bronze
Smallest Graduation: 10 psiGauge Application: Test
Basic Gauge Case Material: PlasticOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Case Color: BlackGauge Case Material: ABS Plastic
Range: 0 to 600 psi, 0 to 4000 kPaGauge Socket Material: Brass
Gauge Panel Mountable: NoConnection Size: 1/8" NPT
Basic Gauge Wetted Parts: Brass / BronzeGauge Connection Location: Center Back
Connection Location: BackBasic Gauge Sensor Material: Bronze
Gauge Connection Size: 1/8"Case Color: Black
Basic Gauge Socket Material: BrassGauge Connection Type: MNPT
Country of Origin (subject to change): China

Product Description

Pressure Gauge, Dial Size (In.) 1-1/2, Range 0 to 600 psi, 0 to 4000 kPa, Dial Size (mm) 40, Connection Size 1/8" NPT, Back Connection, Smallest Graduation (PSI) 10, Accuracy (%) +/-3-2-3, ABS Plastic Case Material, Case Color Black, Socket Material Brass, Tube Material Bronze, Lens Material Acrylic, Ring Material Crimped Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews