Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Gauge, Ag Ammonia, 2 1/2In, 150Psi

VALUE BRAND| Zoro #: G1311712| Mfr #: 4CFW4

$20.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Glass
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311712 Mfr #: 4CFW4
Basic Gauge Lens Material: GlassItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: Stainless SteelConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/4" NPT
Basic Gauge Case Material: Stainless SteelRange: 0 to 150 PSI
Gauge Lens Material: GlassBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 150Gauge Connection Size: 1/4"
Gauge Accuracy: +/-3-2-3%Basic Gauge Socket Material: Steel
Smallest Graduation: 5 psiGauge Case Material: 304 Stainless Steel
Gauge Primary Range Smallest Graduation: 5Gauge Application: Agricultural Ammonia
Gauge Nominal Dial Size: 2-1/2"Calibration Certificate Included: No
Case Color: SilverGauge Sensor Material: 316 Stainless Steel
Gauge Socket Material: SteelCountry of Origin (subject to change): China

Description

Pressure Gauge, Agricultural Ammonia, 2-1/2 In., Basic Gauge Case Material Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 150, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews