Pressure Gauge, Ag Ammonia, 2 1/2In, 400Psi

VALUE BRAND| Zoro #: G0989143| Mfr #: 4CFW5

$19.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Case Material: 304 Stainless Steel
Gauge Primary Range Values: 0 to 400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989143 Mfr #: 4CFW5
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Case Material: 304 Stainless Steel
Gauge Primary Range Values: 0 to 400Basic Gauge Lens Material: Glass
Gauge Application: Agricultural AmmoniaGauge Accuracy: +/-3-2-3%
Gauge Case Color: Stainless SteelCase Color: Silver
Gauge Connection Location: BottomOperating Temp. Range: -40 Degrees to 150 Degrees F
Smallest Graduation: 10 psiBasic Gauge Case Material: Stainless Steel
Gauge Panel Mountable: NoBasic Gauge Socket Material: Steel
Gauge Connection Size: 1/4"Calibration Certificate Included: No
Liquid Filled: NoGauge Primary Range Smallest Graduation: 10
Gauge Nominal Dial Size: 2-1/2"Gauge Socket Material: Steel
Gauge Lens Material: GlassBasic Gauge Sensor Material: Stainless Steel
Connection Size: 1/4" NPTConnection Location: Lower
Gauge Connection Type: MNPTRange: 0 to 400 psi
Gauge Primary Range Units: psiGauge Sensor Material: 316 Stainless Steel
Country of Origin (subject to change): China

Description

Pressure Gauge, Agricultural Ammonia, 2-1/2 In., Basic Gauge Case Material Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 400, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews