PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Liquid Filled, 1-1/2 In

VALUE BRAND| Zoro #: G0040591| Mfr #: 4CFE7

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0040591 Mfr #: 4CFE7
Basic Gauge Sensor Material: Stainless SteelGauge Connection Type: MNPT
Gauge Case Color: Stainless SteelGauge Primary Range Units: psi
Gauge Lens Material: AcrylicBasic Gauge Lens Material: Plastic
Gauge Filled With: GlycerinGauge Application: General Purpose
Item: Pressure GaugeCalibration Certificate Included: No
Basic Gauge Socket Material: Stainless SteelGauge Case Material: 304 Stainless Steel
Liquid Filled: YesPressure and Vacuum Gauge Type: Pressure Gauge
Case Color: SilverGauge Panel Mountable: No
Basic Gauge Case Material: Stainless SteelGauge Sensor Material: 316 Stainless Steel
Gauge Accuracy: +/-3-2-3%Operating Temp. Range: -40 Degrees to 140 Degrees F
Gauge Socket Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Gauge Secondary Range Values: 0 to 2800Gauge Primary Range Smallest Graduation: 5
Gauge Primary Range Values: 0 to 400Gauge Connection Location: Bottom
Gauge Connection Size: 1/8"Gauge Nominal Dial Size: 1-1/2"
Smallest Graduation: 5 psiRange: 0 to 400 psi, 0 to 2800 kPa
Connection Size: 1/8" NPTConnection Location: Lower
Gauge Secondary Range Units: kPaCountry of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Bottom, 0 to 400, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 2800, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews