PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pressure Gauge, Liquid Filled, 1-1/2 In

VALUE BRAND| Zoro #: G0040634| Mfr #: 4CFF2

$19.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0040634 Mfr #: 4CFF2
Gauge Connection Type: MNPTBasic Gauge Lens Material: Plastic
Gauge Case Material: 304 Stainless SteelGauge Socket Material: 316 Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeBasic Gauge Case Material: Stainless Steel
Gauge Primary Range Units: psiBasic Gauge Wetted Parts: Stainless Steel
Basic Gauge Sensor Material: Stainless SteelGauge Application: General Purpose
Gauge Accuracy: +/-3-2-3%Operating Temp. Range: -40 Degrees to 140 Degrees F
Item: Pressure GaugeGauge Filled With: Glycerin
Basic Gauge Socket Material: Stainless SteelGauge Sensor Material: 316 Stainless Steel
Liquid Filled: YesGauge Panel Mountable: No
Calibration Certificate Included: NoGauge Lens Material: Acrylic
Gauge Case Color: Stainless SteelCase Color: Silver
Gauge Connection Location: BottomGauge Connection Size: 1/8"
Gauge Nominal Dial Size: 1-1/2"Smallest Graduation: 50 psi
Range: 0 to 3000 psi, 0 to 20, 000 kPaConnection Size: 1/8" NPT
Connection Location: LowerGauge Secondary Range Units: kPa
Gauge Secondary Range Values: 0 to 20, 000Gauge Primary Range Smallest Graduation: 50
Gauge Primary Range Values: 0 to 3000Country of Origin (subject to change): China

Product Description

Pressure Gauge, General Purpose, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 20,000, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews