Zoro Select
Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 4CFL6
Zoro # G0040704
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in NPT
- For Use With Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-3-2-3%
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver 4CFN1
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver 4CFN3
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver 4CFL4
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black 11A491
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMU9
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFH2
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Plastic, Black 4EFE4
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in BSPT, Plastic, Black 4EFE9
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black 4FMD7
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Back Conn, Steel Panel Mount Clamp 20-110-160-psi/kPa-PMC
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Silver 11A527
- Zoro Select Pressure Gauges